Flat Clinch Stapler, 70 Sheet, Blk/Silver
Mfr # S7087875
Zoro # G0754756
product price:Â $43.15
/eaKey Features
Sheet Capacity
70
Throat Depth
2 1/4 in
Color
Black/Silver
Length
9 1/2 in
Width
2 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7087875
Zoro #
G0754756
UPC #
074711878753
Country of Origin
China
Dimensions
Throat Depth
2 1/4 in
Length
9 1/2 in
Width
2 3/16 in
Height
5 1/2 in
Overall Length
9 1/2 in
Overall Height
5 1/2 in
Overall Width
2 1/4 in
Throat Depth - Maximum
2 1/4 in
Details
Item
Manual Stapler
Sheet Capacity
70
Color
Black/Silver
Staple Capacity
210
Design
Full Strip
For Use With
Optima(TM) High Capacity Staples
Loading
Front
Material
Metal
Includes
Limited Lifetime Warranty & 100% Performance Guarantee
Features
Flat-Clinch, Push-Button Staple Refill, Soft Handle
Product Type
Manual Stapler
Compatible Product Type
Staples
Loading Location
Front
Design Type
Full Strip
Description
Manual Stapler, Sheet Capacity 70, Throat Depth 2 1/4 in, Black/Silver, Length 9 1/2 in, Width 2 3/16 in, Height 5 1/2 in, Staple Capacity 210, Material Metal, Design Full Strip, Front Loading, For Use With Optima(TM) High Capacity Staples, Includes Limited Lifetime Warranty & 100 Percent Performance Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.