Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED2/G16M/C
Zoro #
G0755054
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
3-3/16"
Max Overall Bulb Length
3-3/16"
Overall Length
3.2 in
Bulb Dia.
2 in
Details
Bulb Color Temp.
3000K
Bulb Shape
G16-1/2
Voltage
120
Watts
2
Lumens
60
Bulb Designation
LED2/G16M/C
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
12,000 hr.
Item
LED Lamp
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
LED2/G16M/C
Special Features
White Body
Description
LED Lamp, Lamp Type Globe, Lamp Shape G16.5, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, 120 Voltage, Incandescent Equivalent (Watts) 10Initial Lumens 60, Color Warm, Color Temp. 3000K, CRI 82, Average Life 12,000 hr., Indoor, Lamp Dia. 2 In., Max. Overall Length 3.2 In.Lamp Designation LED2/G16M/C, Yes, Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.