Mattress Cover, Quilt, 78x80 In.

  • Mfr # X41207

  • Zoro # G0755474


product price:  $51.69
/ea

Key Features

Color
White
Cover Material
Cotton, Polyester
Protects
Mattress
Type
Quilted
Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X41207
Zoro #
G0755474
UPC #
-
Country of Origin
China

Dimensions

Size
78 in x 80 in
Width
78 in
Length
80 in
Overall Width
78 in
Compatible Bed Size
King
Compatible Bed Height - Maximum
12 in
Overall Length
80 in

Details

Color
White
Cover Material
Cotton, Polyester
Protects
Mattress
Type
Quilted
Item
Mattress Pad
Washing Instructions
Do Not Bleach, Machine Wash Warm, Tumble Dry Low
Corners
Elastic Fitted Skirt
Fabric
50% Cotton; 50% Polyester
Product Type
Mattress Pad
Grip Style
Elastic Band
Fabric Weight
5 oz
Pad Material
Cotton/Polyester
Water Resistance
Not Water Resistant

Description

Mattress Cover, 78 In. x 80 In. Size, Length 80 In., Width 78 In., Quilted, Protects Mattress, Corners Elastic Fitted Skirt, 50 Percent Cotton; 50 Percent Polyester Fabric, Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.