NEMA CB Starter, Size 1,120V Coil, 12 Enc

  • Mfr # 8539SCA54V02S

  • Zoro # G0755806


product price:  $1,833.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
27 A
Coil Volts
120V AC
Max. Motor Voltage
600V AC
Operator
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8539SCA54V02S
Zoro #
G0755806
UPC #
785901572947
Country of Origin
Mexico

Dimensions

NEMA Size
1
Depth
9 11/32 in
Width
9 1/2 in
Height
24 in
Mounting Hole Diameter
0.31 in
Overall Width
9.5 in
Mounting Hole Distance - Height
22.5 in
Frame Size
S
Overall Depth
8.34 in
Mounting Hole Distance - Width
9.5 in
Overall Height
22.5 in

Details

Item
NEMA Combination Starter
Amps AC
27 A
Coil Volts
120V AC
Max. Motor Voltage
600V AC
Operator
None
Enclosure NEMA Rating
12
Short Circuit Protection
Circuit Breaker
Overload Relay Amp Setting
Melting Alloy
Trip Class
10/20
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Hz
50/60
Thermal Unit Code
D1
Standards
CSA, REACH, UL Listed
Number of Poles
3
Starter Type
Non Reversing
NEMA Enclosure Rating
12
Series
8539
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
No
Overload Protection Type
Thermal
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Phase
Three
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Mounting Style
Bracket
Coil Voltage
120V AC
Horsepower @ Three Phase - 208V AC
5 hp
Includes Pilot Light
No
NEMA Enclosure Material
Steel
Includes Control Transformer
No
Number of Auxillary Contacts
0
Horsepower @ Three Phase - 480V AC
10 hp
Current AC
27 A
Thermal Overload Type
Melting alloy 3
Horsepower Rating
0.25 to 5 hp 200 V AC, 3 phase; 0.25 to 7.5 hp 230 V AC, 3 phase; 0.25 to 10 hp 460 V AC, 3 phase; 0.25 to 10 hp 575 V AC, 3 phase
Control Circuit Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Auxiliary Contacts
Without
Enclosure Type
NEMA 12 painted sheet steel with external reset
Control Units
No control units
Disconnect Type
Mag-Gard circuit breaker
Control Circuit Type
Separate control circuit

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage Not Applicable, Series 8539, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.