This item is Discontinued.

Eaton Bussmann 1.5A Time Delay Cylindrical Fuse 15500VAC JCT-1-1/2E

1.5A Time Delay Cylindrical Fuse 15500VAC (Discontinued)

  • Mfr # JCT-1-1/2E
  • Zoro # G0757312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCT-1-1/2E
Zoro #
G0757312
UPC #
-
Country of Origin
United States

Description

Fuse, Medium Voltage, Series JCT, Voltage Rating 15500VAC, Fuse Amps 1-1/2, Time Delay, Yes, Dual Element, Fiberglass Body Material, Cylindrical (Non-Rejection) Body Style, Interrupt Rating 130kA at 15500VAC, Length 12-15/16 In., Diameter 1-39/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.