This item is Discontinued.

Weg Pump Motor, 7.5 HP, 3515 RPM, 230/460 V 00736EP3E213HP

Pump Motor, 7.5 HP, 3515 RPM, 230/460 V (Discontinued)

  • Mfr # 00736EP3E213HP
  • Zoro # G0759166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00736EP3E213HP
Zoro #
G0759166
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1-1/8"
Overall Length
19-7/8"
Length Less Shaft
15-7/8"
Shaft Length
2-3/4"

Details

Item
Vertical Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7-1/2
Nameplate RPM
3515
Frame
213HP
Motor Shaft Rotation
CW/CCW
Voltage
230/460
Motor Efficiency Group
Energy Efficient
RPM Range
3001-3600
Hz
60
Motor Service Factor
1.25
Duty
Continuous
Motor Mounting Position
Vertical Shaft Down
Ambient Temperature
40 Degrees C
NEMA Standard
Inverter NEMA MG 1 Part 30: 100:1 Variable and 20:1 Constant Torque
Frame Material
Cast Iron
Phase
3
Motor Mounting Type
Face
Base
P-Base
Motor Thermal Protection
None
Motor Bearings
Ball
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
Pump
Standards
UL, CSA, CE
Nominal Efficiency
88.5
Ins. Class
F
Finish
Blue Enamel
Motor Frame Material
Cast Iron
Full Load Amps
19.2-17.3/8.66
Motor Sub Application
Close-Coupled Pump
Warranty
1-1/2 yr.

Description

Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, 3515 Nameplate RPM, 213HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 19.2-17.3/8.66, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.