This item is Discontinued.

Profiles Disposable Serving Tray, 12 In, PK24 20018

Disposable Serving Tray, 12 In, PK24 (Discontinued)

  • Mfr # 20018
  • Zoro # G0759306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20018
Zoro #
G0759306
UPC #
039091210036
Country of Origin
Unknown

Dimensions

Length
12 in
Width
12 in

Details

Item
Disposable Cafeteria Tray
Material
Foam
Color
Black
Disposable Foodware Shape
Rectangular
Disposable Foodware Color
Black
Number of Compartments
1
Disposable Foodware Pattern
Patternless
For Use With
5TNR5
Disposable Foodware Coating/Lining
Uncoated/Unlined

Description

Disposable Cafeteria Tray, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.