Brown Garolite Sheet Stock 24" L x 12" W x 0.250" Thick

  • Mfr # BULK-CS-GLE-31

  • Zoro # G0759403


product price:  $49.69
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GLE-31
Zoro #
G0759403
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
1/4 in
Width
12"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Material Type
NEMA Grade LE
Operating Temp. Range
-45 Degrees to 265 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+0.10 in/-0.10 in
Standards
MIL-I-24768/13 FBE, NEMA
Impact Strength
1.3 ft-lb/in
Tensile Strength
9,000 psi
Plastic Properties
Electrical Applications, Wear Material
Material Color Family
Brown
Material
Fiberglass Epoxy Laminate
Grade
LE
UV Resistant
No
Wear Factor
Fair
Plastic Hardness Rating
Extra Hard
Maximum Temperature
265 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M105
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Water Absorption
1.3 %
Machinability
Excellent
Water Absorption Rating
Poor
Shape
Sheet
Temperature Range
-45 Degrees to 265 Degrees F
Minimum Temperature
-45 Degrees F
Tensile Strength Rating
Good
Friction Rating
Not Rated
Clarity
Opaque
Hardness Rating
Extra Hard
Hardness
Rockwell M105
Density
0.048 lb/cu in
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/4 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.