Shop ZORO SELECT

White Acrylic/PVC Sheet Stock 48" L x 24" W x 0.125" Thick

  • Mfr # 506034-3
  • Zoro # G2274940

product price: 
$
77.39
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.125 in
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
506034-3
Zoro #
G2274940
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24"
Plastic Length
48"
Length
48"
Width
24"
Thickness
0.125"
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Plastic Grouping
Sheet Stock
Material Type
Textured
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Tensile Strength
6,000 psi
Material Color Family
White
Material
Acrylic/PVC
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Shape
Rectangle
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Friction Rating
Slippery
Machinability
75 %
Plastic Hardness Rating
Hard
Wear Factor
Fair
Water Absorption Rating
Good
UV Resistant
No
Water Absorption
0.05 %
Plastic Density
1.47 g/cc
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRM
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Shore Hardness
80 Shore D
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
161 Degrees F
Flexural Modulus
330,000 psi
Product Form
Sheet
FDA Compliance
ISO 10993-5/10993-10
Product Type
Plastic Sheet

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.