Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-7012-PR-4SL-IB
Zoro #
G0759717
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
15-1/2"
Wheel Dia.
12 in
Wheel Width
3 in
Hub Width
3-1/4"
Mounting Bolt Dia.
1/2 in
Plate Thickness
0.500"
Plate Size
6-1/8" x 7-1/2"
Details
Caster Sub-Type
Swivel
Load Rating
625 lb
Hub Type
Symmetrical
Hub Material
Steel
Inside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Ply
4
Frame Material
Forged Steel
Tread
Sawtooth
Hub Color
White
Tread Color
Black
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Frame Finish
Enamel
Item
Swivel Pneumatic Caster w/ Brake & Lock
Description
Swivel Pneumatic Caster w/ Brake & Lock, Load Rating 625 lb, Tread Sawtooth, Wheel Dia. 12 in, Wheel Width 3 in, Inside Bolt Hole Spacing 4 1/8 in x 6 1/8 in, Outside Bolt Hole Spacing 4 1/8 in x 6 1/8 in, Caster Sub-Type Swivel, Frame Finish Enamel, Tread Color Black, Mounting Bolt Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.