This item is Discontinued.

Abb One Hole Lug Compression Connector, 6 AWG 54905BE

One Hole Lug Compression Connector, 6 AWG (Discontinued)

  • Mfr # 54905BE
  • Zoro # G0761257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54905BE
Zoro #
G0761257
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.44"
Length
1.65"
Barrel Length
Long
Stud Size
1/4"
Length (Straight Wireway)
1.65 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Blue
Hole Center to End
0.250 in
Die Code
24
Tongue Style
Standard
Plate Material
Tin
Peep Hole
No
Item
One-Hole Lug Compression Connector

Description

One-Hole Lug Compression Connector, Color Code Blue, Die Code 24, Material Copper, Connector Type Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.