Cable Tie, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # BT2S-M30

  • Zoro # G0761813


product price:  $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT2S-M30
Zoro #
G0761813
UPC #
74983412051
Country of Origin
Costa Rica

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"
Maximum Bundle Diameter (In.)
2
Body Thickness (mm)
1.2
Maximum Bundle Diameter (mm)
51
Body Thickness (In.)
0.045
Length
8"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Indoor/Outdoor
Indoor
Locking Style
Stainless Steel Barb
Design
Dome-top Head
Standards
CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2
Minimum Loop Tensile Strength (lb)
50
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Sub Brand
Dome-Top®
Product Line
Dome-Top
Cable Tie Duty
Standard
Basic Material
Plastic

Description

Cable Tie,8 In.,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.