Cable Tie, 8 in L, 2 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # BT2S-M2

  • Zoro # G0761859


product price:  $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT2S-M2
Zoro #
G0761859
UPC #
7498341195
Country of Origin
Costa Rica

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"
Body Thickness (mm)
1.2
Maximum Bundle Diameter (mm)
50.8
Maximum Bundle Diameter (In.)
2
Body Thickness (In.)
0.045

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
Design
Dome-top Head
Locking Style
Metal Locking Barb
Standards
CSA Certified, UL 62275, CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, STS2, STH2, PTS, PTH
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°F)
-4
Sub Brand
Dome-Top®
Product Line
Dome-Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.