Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber
Mfr # 2101-0125-1525
Zoro # G0763165
product price:Â $70.19
/eaKey Features
Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
28 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101-0125-1525
Zoro #
G0763165
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Ducting Hose Inside Dia.
1-1/4"
Inside Dia. - Ducting Hose
1-1/4"
Length - Ducting Hose
25 ft.
Bend Radius
2.5 in
Bend Radius - Ducting Hose
2.5"
Inside Dia.
1-1/4"
Length
25 ft.
Ducting Hose Bend Radius
2.5"
Ducting Hose Length
25 ft.
Description
Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Plastic, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 28 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.