Maximum/minimum bimetal thermometer, range -40 to 160 Degrees F, 2-1/2" stem.

  • Mfr # BTM3254D

  • Zoro # G0763305


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTM3254D
Zoro #
G0763305
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Stem Diameter
0.25 in
Thread Size
1/2 in
Dial Diameter
3 in

Details

Item
Min/Max Dial Thermometer
Accuracy
+/-2%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Temp. Range (C)
-40 Degrees to 70 Degrees
Scale Type
Dial
Scale
Celsius, Fahrenheit
Thermometer Type
Min/Max Reading Dial Thermometer
Maximum Temperature F
160 Degrees F
Maximum Temperature C
71.1 Degrees C
Temperature Range
-40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C
Glow-in-the-Dark
No
Thread Type
NPT
Minimum Temperature F
-40 Degrees F
Process Connection
1/2 in NPT
Thread Gender
Male
Housing Material
300 Stainless Steel
Minimum Temperature C
-40 Degrees C
Includes NIST-Traceable Certificate
No
Lead Free
No
Graduations
2 Degrees F/2 Degrees C
Shatterproof
No
Functions
Min/Max Indicating
Lens Material
Glass
Long Reach
No
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Vibration Resistant
No
Application
Oven Monitoring, Refrigerators
Case Features
Hermetically Sealed
Corrosion Resistant
No
Maximum Temperature °C
71.1 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
71.1 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F/-40 Degrees to 71.1 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.