Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.019.0050
Zoro # G0764084
product price:Â $4.15
/pk 100, $0.04/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U26661.019.0050
Zoro #
G0764084
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.137 in
Head Dia.
0.373 in to 0.357 in
Head Width
0.362 in
Maximum Head Width
23/64 in
Thread Size
#10
Maximum Head Height
9/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.