Spacer, No. 10 Screw Size, Nylon, 9/16 in Overall Lg, 100 PK (Discontinued)
- Mfr # 13SP240
- Zoro # G0766062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13SP240
Zoro #
G0766062
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 10
Overall Length
9/16 in
Overall Length Tolerance
+/-0.005 in
Screw Size
#10
Length
9/16"
Inside Dia.
0.194 in
Length Tolerance
+/-0.005"
Outside Dia. Tolerance
+/-0.015 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+/-0.005 in
Details
Item
Spacer
Material
Nylon
Spacer Shape
Round
Type
Clear Hole
Color
Natural
Spacer Color
Off-White
Temp. Range (F)
185
Spacer Material
Nylon
Description
Spacer, For Screw Size No. 10, Overall Length 9/16 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.