Hex Bushing Hex Bushing, 1-1/4" x 1/2" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 0318907128

  • Zoro # G0767103


product price:  $8.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4" x 1/2"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0318907128
Zoro #
G0767103
UPC #
069029134745
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1 1/4 in x 1/2 in
Pipe Size
1-1/4" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 psi @ 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Hex Bushing
Includes Seal
No
Color
Black
Fitting Side B Gender
Female
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Male
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No

Description

Straight, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 1/2 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.