Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myers Bias Tire Rpr Patch, 10-1/4 In, Pk 8 12308

Bias Tire Rpr Patch, 10-1/4 In, Pk 8 (Discontinued)

  • Mfr # 12308
  • Zoro # G0767916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12308
Zoro #
G0767916
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 1/4 in
Length
10 1/4 in

Details

Material
Rubber
Used For
Tractor/OTR Tires
Item
Bias Tire Repair Patch

Description

Bias Tire Repair Patch, Material Rubber, Color -, Includes -, Features -, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.