Manual Motor Switch, 30 A, 2 P, 1 Phase, Toggle, Type K, Class 2510 Series, NEMA 4

  • Mfr # 2510KW1

  • Zoro # G0768144


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Current AC
30 A
Includes Pilot Light
No
Number of Poles
2
Phase
1
Operator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510KW1
Zoro #
G0768144
UPC #
785901554714
Country of Origin
United States

Dimensions

Height
4.25 in
Width
3 in
Depth
4.25 in
Hub Diameter
0.75 in
Overall Depth
4.25 in
Overall Height
4.38 in
Overall Width
3 in

Details

Item
Manual Motor Switch
Current AC
30 A
Includes Pilot Light
No
Number of Poles
2
Phase
1
Operator
Toggle
Starter Style
NEMA
Terminal Connection Type
Screw
Maximum Voltage Rating
600V AC
Series
Type K, Class 2510
Mounting Style
Surface
NEMA Enclosure Rating
NEMA 4
Standards
CSA LR25490 Class 3211 05, UL Listed E42243 CCN NLRV
Description/Special Features
Water Tight and Dust Tight
Phase Loss Sensitivity
No
HP @ 1 Phase - 230V
2 hp
HP @ 3 Phase - 460-575V
3 hp
Awg Gauge
AWG 14 to AWG 10 copper
[Ue] Rated Operational Voltage
600 V AC || 230 V DC
Motor Starter Type
non reversing
Cable Entry
0.75 NPT (bottom)
Maximum Horse Power Rating
2 hp 115 V AC || 2 hp 230 V AC || 3 hp 460 V AC || 3 hp 575 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC
Local Signalling
no indicator
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
3 hp
Resistance Properties
Temperature Resistant
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ 230V DC
1 1/2 hp
Hub Type
Dead End
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
2 hp

Description

Manual Motor Switch, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter 0.75 in, Hub Type Dead End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.