7712R Chemical Resistant Gloves, PVC, 12 in L, 18 mil, Black, L, 1 PR

  • Mfr # 7712R

  • Zoro # G0768652


product price:  $4.45
/pr
Sold in multiples of 12 for $53.40

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7712R
Zoro #
G0768652
UPC #
038054326203
Country of Origin
Guatemala

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
18 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Grain
Series
7712R
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
Supported / Unsupported
Supported
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
6
Application
Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
ANSI/ISEA Puncture Level
2
Max. Temp.
Not Rated
Glove Coating Coverage
Full
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Finish
Grain
Glove Coating Color
Black
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Biodegradable
Non-Biodegradable
Wear-Indicating
Wear-Indicator Not Included
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type B - AKLMP
Accelerator Free
Contains Accelerators
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Brand and Series
Showa 7712R
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Abrasion Cycles
20,000
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Cotton Jersey
Touchscreen Compatible
Not Touchscreen Compatible
Chlorinated/Non Chlorinated
Non-Chlorinated
Electrostatic Properties
Static Dissipative
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 18 mil, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Standards CE Rated, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP, EN 374-2:2003, TAA Compliant, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.