Hex Nut, M16-2.00, Alloy Steel, Class 10, Blue Phosphate, 13 mm Ht, 10 PK

  • Mfr # UST182802

  • Zoro # G0768984


product price:  $8.99
/pk 10, $0.90/ea

Key Features

Material
Alloy Steel
Material Grade/Class
Class 10
Finish
Blue Phosphate
Hex Height
13 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UST182802
Zoro #
G0768984
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16-2.00
Hex Height
13 mm
Hex Width
24 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24 mm
Nut Height
13 mm

Details

Item
Hex Nut
Material
Alloy Steel
Material Grade/Class
Class 10
Finish
Blue Phosphate
Standards
DIN 934
System of Measurement
Metric
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Rockwell Hardness
26 to 37
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-2 - 2012, Property Class 10 (coarse)
Thread Pitch
2 mm
Hex Type
Standard Hex
Dimensional Standards
DIN 934
RoHS Compliant
Yes
Removable
Yes
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Basic Material
Alloy Steel
Color
Blue
Material Grade
Class 10
Nut Style
Hex Nut
Fastener Finish
Blue Phosphate

Description

Hex Nut, Hex Type Standard Hex, Finish Phosphate, Material Grade/Class Class 10, Material Alloy Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ISO 898-2 - 2012, System of Measurement Metric, Thread Direction Right Hand, Color Blue, Industry Standards ISO 898-2, Pack Size Small Pack, Removable Yes, Rockwell Hardness 26 to 37, RoHS Compliant Yes, Tensile Strength 235,000 N/sq mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.