Ducting Hose, 3 In. ID, 50 ft. L, Urethane

  • Mfr # 2035-0300-2050

  • Zoro # G0769291


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
12 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-0300-2050
Zoro #
G0769291
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
50 ft
Length - Ducting Hose
50 ft.
Bend Radius
3.5 in
Length
50 ft.
Ducting Hose Length
50 ft.
Ducting Hose Bend Radius
3.5"
Ducting Hose Inside Dia.
3"
Inside Dia.
3"
Inside Dia. - Ducting Hose
3"
Bend Radius - Ducting Hose
3.5"

Details

Max. Working Pressure @ 70 F
12 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Ducting Hose Material
Urethane
Vacuum Rating - Ducting Hose
29.00" Hg
Ducting Hose Color
Clear
Max. Pressure - Ducting Hose
12 psi
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating
29.00 in Hg
Material
Urethane
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Vacuum Rating
29.00" Hg
Ducting Hose Max. Pressure
12 psi
Color
Clear
Item
Industrial Ducting Hose
Max. Pressure
12 psi
Color - Ducting Hose
Clear
Number of Plies
1
Material - Ducting Hose
Urethane
Application
Dust
Operating Temp. Range
-20 Degrees to 200 Degrees F
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.