This item is Discontinued.

Dayton Contactor, IEC, 9A, 3P, 24VDC, 1NO 6ECD0

This item is Discontinued.

Dayton

Contactor, IEC, 9A, 3P, 24VDC, 1NO (Discontinued)

Mfr # 6ECD0
Zoro # G0769501
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ECD0
Zoro #
G0769501
UPC #
-
Country of Origin
India

Dimensions

Height
1.77 in
Depth
3.18 in
Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Number of Poles
3
Full Load Amps-Inductive
9
Full Load Amps-Resistive
20
Standards
UL,CSA, IEC
HP @ 3 Phase - 480V
5
HP @ 3 Phase - 575V
7-1/2
HP @ 3 Phase - 240V
2
Hz
50/60
Aux. Contact Configuration
1NO
HP @ 1 Phase - 230V
1
Coil Volts
24V DC
Enclosure NEMA Rating
No Enclosure
Action
Nonreversing
HP @ 3 Phase - 208V
2
HP @ 1 Phase - 120V
1/2

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.