This item is Discontinued.

Irwin Torsion Bit, 1/4", #1, PK2 3052004

Torsion Bit, 1/4", #1, PK2 (Discontinued)

  • Mfr # 3052004
  • Zoro # G0770341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3052004
Zoro #
G0770341
UPC #
-
Country of Origin
China

Dimensions

Point Size
#1
Shank Size
1/4"

Details

Bit Style
Square Recess
Fastening Tool Item
Socket Bit
Item
Torsion Bit
SAE or Metric
SAE, Metric
Impact Rated
No
Application
Drives Fasteners

Description

Torsion Bit, Bit Style Square Recess, Impact Rated No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.