Festoon Kit, Wire Rope, 25 Ft Flat Cable (Discontinued)
- Mfr # 511002025GG
- Zoro # G0771154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
511002025GG
Zoro #
G0771154
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length (Ft.)
23.7
Cable Size (In.)
0.88 x 2.38
Storage Length (Ft.)
1.05
Wheel Tread Dia. (In.)
2
Details
Item
Festoon System Kit
Type
1/4" Wire Rope
Max. Travel Distance (Ft.)
21.0
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
26
Includes
2 End Clamps, 2 Eyebolts, 5 Wire Rope Clips, 1 Ball Stop, 2 Intermediate Trolleys, and Nylon Covered Wire Rope
Trolley Capacity (Lbs.)
9
Number of Trolleys
2
Wheel
Molded Concave Nylon
Description
Festoon System Kit, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.