This item is Discontinued.

Keysight Technologies Bench Multimeter, Printed Manual U3401A-ABA

Bench Multimeter, Printed Manual (Discontinued)

  • Mfr # U3401A-ABA
  • Zoro # G0771486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3401A-ABA
Zoro #
G0771486
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Bench Multimeter, Printed English Manual
Voltage (AC)
500 mV to 750 V
Voltage (DC)
500 mV to 750 V
Amps AC
500 uA to 10 A
Amps DC
500 uA to 10 A
Resistance (Ohms)
500 to 50 M
Basic DC Accuracy
+/-0.02%
Calibration Certificate
No
Includes
34138A Test Lead Kit, Power Cord, Quick Start Guide and Printed Manual
Display
Dual Vacuum Fluorescent
Special Features
Kensington Lock Slot
Auto Ranging
Yes
Safety Rating
CAT II 300V
True RMS
Yes
Counts
50,000

Description

Bench Multimeter, Printed English Manual, Voltage (AC) 500 mV to 750 V, Voltage (DC) 500 mV to 750 V, 500 uA to 10 A Amps AC, 500 uA to 10 A Amps DC, Resistance (Ohms) 500 to 50 M, Basic DC Accuracy +/-0.02 Percent, 50,000 Counts, True RMS Yes, Temp. Range -, Special Features Kensington Lock Slot, Dual Vacuum Fluorescent Display, Auto Ranging Yes, No Calibration Certificate, Safety Rating CAT II 300V, Includes 34138A Test Lead Kit, Power Cord, Quick Start Guide and Printed Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.