One-Hole Compression Lug, 2/0 AWG Max, Standard Barrel, Copper, Black

  • Mfr # LCA2/0-56-X

  • Zoro # G0771500


product price:  $9.89
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.85 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCA2/0-56-X
Zoro #
G0771500
UPC #
7498390116
Country of Origin
Mexico

Dimensions

For Wire Size
2/0 AWG
Barrel Size
Standard
Tongue Width
0.85 in
Cable Size
2/0 AWG
Length
2.09"
Width
0.85"
Overall Length
2.09 in
Tongue Thickness (mm)
3.3
Outer Diameter (In.)
0.58
Outer Diameter (mm)
14.73
Copper Code Conductor Size (AWG)
36557
Wire Strip Length (mm)
27
Tongue Thickness (In.)
0.13
Stud Hole Size (In.)
45062
Inside Diameter (mm)
11.43
Wire Strip Length (In.)
42370
Barrel Length (mm)
24.9
Stud Hole Size (mm)
7.9
Inside Diameter (In.)
0.45
Overall Length (In.)
2.08
Barrel Length (In.)
0.98
Overall Length (mm)
52.83
Tongue Width (In.)
0.85
Tongue Width (mm)
21.6

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
13
Color Code
Black
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connector Type
Standard Barrel
Connection Type
1 x Terminal
Connection Material
Tin
Features
Angled Connector, Corrosion Resistant
Tongue Type
Standard
Panduit Die Index Number
P45
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Burndy Die Index Number
13
Product Type
Copper Compression Connectors - Lugs
UL Temperature Rating (°C)
90
Base Material
Copper
T & B Die Index Number
13
Lug Type
1 Stud Hole Lug
Product Name
Terminal Connector
Product Material
Copper
Connector Plating
Tin
Connector Details
1 x Terminal
Product Class
Lugs, Splices, Split Bolts & Accessories

Description

Lug Compression Connector,2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.