This item is Discontinued.

Morse Crclr Saw Bld, Crbde, 6-1/2 In, 40 Teeth CSM65040SC

Crclr Saw Bld, Crbde, 6-1/2 In, 40 Teeth (Discontinued)

  • Mfr # CSM65040SC
  • Zoro # G0771732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSM65040SC
Zoro #
G0771732
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
6 1/2 in
Plate Thickness
0.063 in
Cutting Depth
2-3/16"

Details

Item
Metal Cutting Circular Saw Blade
Hook Angle
10.0 Degrees
For Use With
Bosch Mfr. No. CCS180K/1617K, Makita Mfr. No. BSS610, Ridgid R3203, DEWALT(R) Mfr. No. DC310K/DC390K, Milwaukee Mfr. No. 2630-20 /0730-20
Number of Teeth
40
Tooth Grind
ATB
Diamond Knockout
No
Arbor Hole
5/8"
Tip Material
Carbide
Max. RPM
4200
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Kerf
0.079"
Blade Type
Metal Cutting
Primary Saw Application
Metal

Description

Metal Cutting Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.