Lug Compression Connector, 2/0 AWG Max, Standard Barrel, Copper, Orange

  • Mfr # LCAF2/0-14-X

  • Zoro # G0772313


product price:  $10.49
/ea

Key Features

Cable Size
2/0 AWG
Connector Type
Flared Barrel
Width
0.96"
Material
Copper
Length
2.49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF2/0-14-X
Zoro #
G0772313
UPC #
7498355773
Country of Origin
Mexico

Dimensions

Cable Size
2/0 AWG
Width
0.96"
Length
2.49"
Overall Length
2.49 in
Wire Strip Length (mm)
36.5
Barrel Length (In.)
1.35
Tongue Thickness (mm)
3.3
Stud Hole Size (mm)
6.4
Class M Copper Flex Conductor Size (AWG)
36557
DLO Copper Flex Conductor Size (AWG)
36557
Overall Length (mm)
63.3
Tongue Width (mm)
24.4
Barrel Length (mm)
34.3
Tongue Width (In.)
0.96
Overall Length (In.)
2.49
Class K Copper Flex Conductor Size (AWG)
36557
Stud Hole Size (In.)
44930
Tongue Thickness (In.)
0.13
Tongue Width
0.96 in
Barrel Size
Standard
For Wire Size
2/0 AWG

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
Orange
Item
Lug Compression Connector
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
Tongue Angle
Straight
Maximum Voltage (kV)
35
Tongue Type
Standard
Base Material
Copper
Panduit Die Index Number
P50
Product Type
Copper Compression Connectors - Lugs
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Connector Plating
Tin
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,2/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.