7710R Chemical Resistant Gloves, PVC, 10 in L, 18 mil, Black, L, 1 PR

  • Mfr # 7710R

  • Zoro # G0774706


product price:  $4.25
/pr
Sold in multiples of 12 for $51.00

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7710R
Zoro #
G0774706
UPC #
038054326104
Country of Origin
Guatemala

Dimensions

Size
L
Glove Size
L
Glove Length
10 in
Glove Thickness
18 mil
Length
10"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
7710R
Glove Texture
Grain
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
2
Glove Texture Location
Fully
Application
Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
ANSI/ISEA Abrasion Level
6
Max. Temp.
Not Rated
Glove Coating Finish
Grain
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
Not Insulated
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type B - AKLMP
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Wear-Indicating
Wear-Indicator Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Electrostatic Properties
Static Dissipative
Accelerator Free
Contains Accelerators
ANSI/ISEA Abrasion Cycles
20,000
Glove Coating Color
Black
Triple Layer
Triple Layer Not Included
Anti-Static
Anti-Static Not Included
Brand and Series
Showa 7710R
Chlorinated/Non Chlorinated
Non-Chlorinated
Dual Layer
Dual Layer Not Included
Glove Liner Material
Cotton
ANSI/ISEA Puncture Force
20 N
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 18 mil, 10 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Standards CE Rated, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP, EN 374-2:2003, TAA Compliant, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.