Zoro Homepage
This item is Discontinued.
Progress Lighting Recessed Downlight, LED, 15 Watts, 120VAC P8071-28STR

Recessed Downlight, LED, 15 Watts, 120VAC (Discontinued)

  • Mfr # P8071-28STR
  • Zoro # G0774846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8071-28STR
Zoro #
G0774846
UPC #
785247152780
Country of Origin
Unknown

Dimensions

Length
7 3/4 in
Width
7 3/4 in
Height
6 in

Details

Item
LED Can Light Retrofit Kit
Watts
15
Lumens Per Watt
39.0
Rated Life
50,000 hr
Color Temperature
2700 K
CRI
80
Standards
UL 1598, RoHS Compliant
Color Temp.
2700K
Temp. Range
-20 to 40 Degrees C
Lumens per Watt
39.0

Description

LED Can Light Retrofit Kit, Color Temperature 2700 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.