This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBF-EA024
- Zoro #
- G0775013
- UPC #
- -
- Country of Origin
- Unknown
- Item
- HID Fixture Reflectors
- Reflector Type
- Enclosed
- Refractor/Reflector Material
- Aluminum Reflector with Alglas Finish
- Lens Material
- Acrylic
- Match Code
- G4
- Description/Special Features
- High or Low Bay, Vertical or Horizontal Illumination, UV Stabilized
- Finish
- Alglas Finish
- Accessory Type
- HID Fixture Reflectors
- Product Type
- HID Fixture Reflectors
Dimensions
- Width
- 25 in
- Height
- 17 in
- Overall Width
- 25 in
- Overall Height
- 17 in
- Overall Length
- 25 in
- Height (In.)
- 17
- Width (In.)
- 25
- Wire Rope Length
- 25 in
- Length
- 25 in
Description
HID Fixture Reflectors, 25 in Overall Length, 25 in Overall Width, 17 in Overall Height, Enclosed Reflector Type, Alglas Finish Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.