This item is Discontinued.

Norton Abrasives Arbor Flap Disc, 4-1/2, 36, Extra Coarse 66261119270

Arbor Flap Disc, 4-1/2, 36, Extra Coarse (Discontinued)

  • Mfr # 66261119270
  • Zoro # G0775476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261119270
Zoro #
G0775476
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Size
7/8"
Disc Dia.
4-1/2"

Details

Item
Arbor Mount Flap Disc
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
R822
Max. RPM
13,300
Operating Speed (RPM)
13300 RPM
Disc Type
Type 29

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series R822, Backing Material Fiberglass, Grit 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.