Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 20162
Zoro # G0776002
product price:Â $11.65
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20162
Zoro #
G0776002
UPC #
699053201627
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
46
Series
A46N
Maximum Operating Speed
13,300 RPM
Application
Aluminum, Nonferrous Materials
Primary Material Applicationn
Aluminum, Brass, Copper
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Brass, Copper
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 46, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Brass, Copper, Compatible Tool Type Angle Grinder, Series A46N, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.