5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle

  • Mfr # TOOL ROLL 1

  • Zoro # G0776851


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
6 1/2 in Slip Joint Plier, 7 3/4 in High Leverage Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 1/2 in Wire Crimper, 9 1/2 in Flat Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Patented Reinforcing Edge Minimizes Stress Breakage, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Overall Length
6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOOL ROLL 1
Zoro #
G0776851
UPC #
025582540010
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
Jaw Width
7/8 in, 1 1/4 in, 1 3/8 in
Tip Width
7/50 in
Jaw Length
1 in, 1 1/8 in, 2 3/8 in
Jaw Thickness
3/8 in, 1/2 in
Tip Thickness
11/100 in
For Maximum Wire Diameter
0.162 in
For Maximum Outside Diameter
1/2 in

Details

Item
Plier Set
Number of Pieces
5
Includes
6 1/2 in Slip Joint Plier, 7 3/4 in High Leverage Diagonal Cutting Plier, 8 in Needle Nose Plier, 9 1/2 in Wire Crimper, 9 1/2 in Flat Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Patented Reinforcing Edge Minimizes Stress Breakage, Permalock(R) Fastener Eliminates Nut and Bolt Failure
Handle Style
Dipped
Plier Product Group
Plier Sets
Capacity
1-1/2"
Handle Color
Blue
Blade Type
Set
Insulated
No
Finish
Polished
Jaw Bend
0 Degrees
ESD-Safe
No
Maximum Jaw Opening
1/2 in
Plier Types
Diagonal, Long Nose, Slip-Joint, Tongue & Groove
Connectors Crimped
Noninsulated Connectors, Terminals
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
For Use With
Solderless Connections and Terminals, Wires
Nose Shape
Long
Tether Ready
No
Manufacturer Model Numbers of Pliers Included
317, 420, 447, 526, 909
Container Type
Tool Roll
Jaw Shape
Curved, Flat
Gauges Crimped
22 to 10
Pliers Included
6 1/2 in Slip-Joint, 7 3/4 in High Leverage Diagonal Cutter, 8 in Long Nose, 9 1/2 in Crimper, 9 1/2 in Tongue and Groove
Number of Pliers
5
Cutting Capacities
0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.056 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
Additional Tool Functions
Wire Cutter
Series
Gift Sets
Jaw Opening Type
Manual
Jaw Texture
Serrated
Grip Material
Plastic

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 5, Plier Types Diagonal, Long Nose, Slip-Joint, Tongue & Groove, Pliers Included 6 1/2 in Slip-Joint, 7 3/4 in High Leverage Diagonal Cutter, 8 in Long Nose, 9 1/2 in Crimper, 9 1/2 in Tongue and Groove, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Connectors Crimped Noninsulated Connectors, Terminals, Container Type Tool Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.