Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Universal Fixed Tilt Wall Mnt, Cap 175 lb PFT660

Universal Fixed Tilt Wall Mnt, Cap 175 lb (Discontinued)

  • Mfr # PFT660
  • Zoro # G0776903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFT660
Zoro #
G0776903
UPC #
735029264491
Country of Origin
Unknown

Dimensions

Overall Width (In.)
34
Overall Height (In.)
18
Overall Depth (In.)
2

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0,2,5,10 in
For Use With
37 to 60 in Screens
Finish
High Gloss
Load Capacity (Lb.)
175
Mounting
Wall Mount
Includes
Universal screen adapter to accommodate mounting holes spaced up to 32.58 in horizontally and 17.05 in vertically
Standards
UL Certified
Features
Low profile design holds screen only 2 in from wall

Description

TV Wall Mount, Color Black, Finish High Gloss, Features Low profile design holds screen only 2 in from wall, Includes Universal screen adapter to accommodate mounting holes spaced up to 32.58 in horizontally and 17.05 in vertically, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.