Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX-650TF
Zoro #
G0778224
UPC #
-
Country of Origin
Unknown
Dimensions
Height
15.7"
Width
3.9"
Depth
4.1"
Details
Item
Photoelectric Detector
Outdoor Detection Range
650 ft
Indoor Detection Range
1300 ft
Input Power
10.5 to 28VDC
Mounting
Wall/Pole
Color
Black
Alarm Output
Form C - 28VDC, .2A Max
Beam Blocking Ratio
99
Lightning Protection
Up to 14kV
IP Rating
IP 54
Includes
Pole Mount Brackets
Type
Dual Alignment with Adjustable Beam
Operating Temp.
-13 F to 131 F
Current Consumption
62mA Max
Description
Photoelectric Detector, Dual Alignment with Adjustable Beam, Height 15.7 In., Width 3.9 In., Depth 4.1 In., Black, Outdoor Detection Range 650 Ft, Indoor Detection Range 1300 Ft, Beam Blocking Ratio 99, Wall/Pole Mounting, Lightning Protection Up to 14kV, Input Power 10.5 to 28V DC, Current Consumption 62mA Max, Alarm Output Form C - 28VDC, .2A Max, IP Rating IP 54, Operating Temp. -13 F to 131 F, Includes Pole Mount Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.