Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/4 in Leaf W x 3 in Leaf H, zinc plated

  • Mfr # 4PA63

  • Zoro # G0780333


product price:  $2.19
/ea

Key Features

Corners
Square
Door Leaf Height
3 in
Door Leaf Thickness
0.08 in
Door Leaf Width
3 in
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PA63
Zoro #
G0780333
UPC #
190735044810
Country of Origin
China

Dimensions

Door Leaf Height
3 in
Door Leaf Thickness
0.08 in
Door Leaf Width
3 in
Frame Leaf Height
3 in
Frame Leaf Thickness
0.08 in
Frame Leaf Width
1 1/4 in
Overall Width
3 in
Door Thickness - Minimum
1 1/4 in

Details

Corners
Square
Finish
zinc plated
Holes per Leaf
3
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Countersunk Holes
Pin Type
Non-Removable
Holes
With
Item
Door and Butt Hinge
Hardware
Included
Bearing Type
Plain
Pin Material
Steel
Ligature Resistant
No
Hand Orientation
Non-Handed
Number of Holes per Leaf
3
Removable Pin
No
Resistance Properties
Corrosion-Resistant
Mounting Style
Full Mortise
Corner Type
Square
ANSI/BHMA Finish
Zinc-Plated
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Zinc Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.08 in Door Leaf Thickness, 0.08 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Countersunk Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.