This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT D2HW-C211H

Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT (Discontinued)

  • Mfr # D2HW-C211H
  • Zoro # G0781094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2HW-C211H
Zoro #
G0781094
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.51 in
Height - Snap Action Switch
0.28 in
Width - Snap Action Switch
0.73 in
Depth - Snap Action Switch
0.33 in
Mounting Dimension
0.51" Centers
Actuator Length
0.51"
Depth
0.33"
Length
0.73"
Mounting Dimension - Snap Action Switch
0.51 in Centers
Height
0.28"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
DC Contact Rating - Snap Action Switch
2A @ 12V
Contact Form- Switches
SPDT
Current Rating
2A
Differential Travel
0.020 in
Series
D2HW
Electrical Connection - Snap Action Switch
Solder Lug
Over Travel
0.296 in
Contact Form
SPDT
Operating Force
2.68 oz
Terminal Type
Solder
Voltage Rating
12VDC
Type of Actuator
Hinge Lever
Operating Temp. Range
-40 Degrees to 185 Degrees F
Housing Material
Phenolic
Release Force
0.25 oz
Watertight - Snap Action Switch
Yes
DC Contact Rating
2 A @ 12 V
Overtravel
0.296 in
Electrical Connection
Solder Lug
Actuator Style
Hinge Lever
Differential Travel - Maximum
0.02 in

Description

Sealed Snap Action Switch, Hinge, Lever, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.51 in, Height - Snap Action Switch 0.28 in, Width - Snap Action Switch 0.73 in, Depth - Snap Action Switch 0.33 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.51 in Centers, Series D2HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.