
Reflector, Mini, Stick-On, Red, Rectangle
Mfr # 40132
Zoro # G0781347
product price:Â $3.95
/eaKey Features
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
4 7/16 in
Width - Vehicle Lighting
1 3/16 in
Height - Vehicle Lighting
1 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40132
Zoro #
G0781347
UPC #
089373284576
Country of Origin
United States
Dimensions
Length - Vehicle Lighting
4 7/16 in
Width - Vehicle Lighting
1 3/16 in
Height - Vehicle Lighting
1 3/16 in
Width
1-3/16"
Height
3/16"
Length
4-7/16"
Overall Width
1 3/16 in
Overall Length
4 7/16 in
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Adhesive, Rectangular, Red, Overall Width 1 3/16 in, Overall Length 4 7/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.