48-1/2" to 54-1/2" Clamp Syle Wet Mop, Green, No Handle

  • Mfr # FGT85306GR00

  • Zoro # G0782013


product price:  $24.19
/ea

Key Features

Connection Type
Clamp Syle
Handle Material
No Handle
Handle Color
Green
Mop Style
Tube
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGT85306GR00
Zoro #
G0782013
UPC #
086876201253
Country of Origin
China

Dimensions

Width
5-1/2" to 6-1/2"
Headband Size
5 in
Length
48-1/2" to 54-1/2"
Overall Width
6 in
Overall Depth
2 1/2 in

Details

Connection Type
Clamp Syle
Handle Material
No Handle
Handle Color
Green
Item
Wet Mop
Mop Style
Tube
Color
Green
Mop End Type
Loop
Mop Connection Type
Clamp On
Sub-Category
Microfiber Mop Head
Dry Weight
1 lb
Mop Head Color
Green
Mop Head Material
Microfiber
Series
Web Foot
Launderable
Yes
Color Coding System
Yes
Handle Included
No
End Type
Loop
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Basic Material
Microfiber
Material
Microfiber
Antimicrobial
Yes
Features
Reduces Drag
Product Type
Wet Mop Head
Capacity
24 oz
Compatible Manufacturer Part Number
FGH226000000
Standards
REACH
Includes Handle
No
Resistance Properties
Chemical Resistant
Includes Wet Mop Tailband
Yes

Description

Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 2 1/2 in, Launderable Yes, Color Green, Dry Weight 1 lb, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features Reduces Drag, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.