Standard Bungee Strap, S-Hook, 24inL, Blue (Discontinued)
- Mfr # B24BL
- Zoro # G0782582
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B24BL
Zoro #
G0782582
UPC #
897523001733
Country of Origin
Unknown
Dimensions
Length
24"
Width
3/4"
Diameter
3/16"
Details
Hardware Material
Steel
End Type
S-Hook
Color
Blue
Item
Standard Bungee Strap
Body Material
Polyurethane
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Material
Polyurethane
Description
Standard Bungee Strap, End Type S-Hook, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.