Gate Valve, Class 200, 1-1/2 In, 316 SS

  • Mfr # 4VMW4

  • Zoro # G0784585


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
316 Stainless Steel
Handle Material
Aluminum
Wedge Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4VMW4
Zoro #
G0784585
UPC #
190735521106
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
3.35"
Overall Length
3.35 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
5.79 in
Nominal Valve Size
1 1/2 in
Handle Diameter
3.54 in

Details

Connection Type
FNPT
Body Material
316 Stainless Steel
Item
Gate Valve
Handle Material
Aluminum
Wedge Material
316 Stainless Steel
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
200 psi
Handle Type
Wheel
Top of Handle to Inlet Center
5.79
Max. Water Pressure - CWP
200 psi
Valve Class
Class 200
Valve Max. Fluid Temp.
365 Degrees F
Body Material - Valves
316 Stainless Steel
Stem Material
316 Stainless Steel
Seal Material
PTFE
Bonnet Style
Screw-In
Stem Type
Non-Rising
Seat Material
PTFE
Connection Gender - Side 1
Female
Wedge Style
Solid
Bonnet Material
316 Stainless Steel
Coefficient of Volume (Cv)
117
Operating Temperature - Maximum
365 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Maximum Pressure - Steam
15 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
2 yr
For Media
Water
Valve Series
VTGA

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 15 psi, Coefficient of Volume (Cv) 117, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.