Cable Tie, 12 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # PLT3H-L0

  • Zoro # G0785099


product price:  $36.19
/pk 50, $0.72/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT3H-L0
Zoro #
G0785099
UPC #
74983540778
Country of Origin
Singapore

Dimensions

Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
5/64"
Depth
11.40"
Length
11-13/32"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Indoor/Outdoor
Indoor or Outdoor
Locking Style
Locking
Design
One-Piece Locking Wedge
Standards
CSA Certified
Features
Cross Section: HeavyPackaging:Std Pkg Qty: 50Std Ctn Qty: 500Bulk Pkg Qty: 250Bulk Ctn Qty: 2500
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Heavy
Cable Tie Duty
Light Heavy Duty
Basic Material
Plastic

Description

Cable Tie,11.4 In.L,Nylon,Black,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.