Cable Tie, 11.4 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # PLT3H-TL

  • Zoro # G0785169


product price:  $114.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT3H-TL
Zoro #
G0785169
UPC #
7498338767
Country of Origin
Singapore

Dimensions

Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
5/64"
Depth
11.40"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
Features
Cross Section: Light-HeavyLocking Style: Locking
Standards
CSA Certified, UL Listed, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.