Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape

  • Mfr # KCJ-XC-20R

  • Zoro # G0786956


product price:  $9.79
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-20R
Zoro #
G0786956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
1 1/2 in
Overall Thickness
0.25 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Blade Change
Push Button
Position
1
Tether Capable
Tether Ready
Features
Replaceable Head
Left/Right Hand
Right Handed
Disposable
No
Metal Detectable
No
Blade Operation
Fixed Blade
Handle Color
Red
Stores
No Storage
NSF Certified
No
Number of Cutting Edges
2
Tether Style
Tether Ready
For Cutting Foam
No
Number of Cutting Sides
2
Blade Change Method
Button
Blade Projection
1 3/8 in
Grip Type
Rubberized
Other Material Applications
Film
Hook Cutter Features
Includes Tape Splitter
Series
Klever XChange
Number of Blades Stored
0
For Cutting Tape
Yes
Antimicrobial
No
Handle Style
Oval
Replaceable Blade
Yes
Blade Edge Type
Straight
For Cutting Banding
Yes
Tether Ready
Yes
For Cutting Cardboard
Yes
Includes Tape Splitter
Yes
Blade Type Included
Recessed
For Cutting Stretch Film
Yes
Includes Pocket Clip
No
Blade Positions
1
Hand Orientation
Right Handed

Description

This KLEVER X-CHANGE KCJ-XC-R Safety Cutter is the ideal tool for cutting through cardboard, tape, and film. The replaceable head of this safety cutter means you will not have to purchase a new knife when the blade gets dull. It has an overall length of 6 1/2 in., an overall width of 1 1/2 in., and a fixed blade. This utility knife has a carbon steel blade that is safety recessed for protection against injury. The KLEVER X-CHANGE KCJ-XC-R Safety Cutter is the perfect addition to your work area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.