Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK

  • Mfr # 30A0404-EA-250

  • Zoro # G0788024


product price:  $6.59
/pk 250, $0.03/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.256 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30A0404-EA-250
Zoro #
G0788024
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.125 in
Rivet Length
0.25 in
Head Dia.
0.256 in
Head Height
0.094 in
Shank Diameter
0.125 in
Overall Length
11/32 in
Body Length
1/4 in
Head Diameter
1/4 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Head Type
Dome
Finish
Plain
Material
Aluminum
Installation Method
Hammer, Rivet Press
Material Grade/Class
1100F
Manufacturer Location
Made in USA*

Description

Solid Rivet,1/4 in L,Dome,PK250, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 11/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.094 in, Head Diameter 1/4 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.