GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb

  • Mfr # 20T61/2/F-120V

  • Zoro # G0789074


product price:  $4.35
/ea

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Intermediate Screw (E17)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20T61/2/F-120V
Zoro #
G0789074
UPC #
043168910217
Country of Origin
China

Dimensions

Light Bulb Dia.
13/16"
Max Overall Bulb Length
5-1/2"
Max. Overall Bulb Length
5-1/2"
Overall Length
5 1/2 in
Bulb Dia.
7/8 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Intermediate Screw (E17)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6-1/2
Lighting Technology
Incandescent
Bulb Housing
Glass/Metal
Color Temperature
2700K
Dimmable
Yes
Lumens
90 lm
Bulb Color Temp.
2700K
Rated Life
7,000 hr
Light Technology
Incandescent
Rough Service
No
Bulb Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Average Bulb Life
7000 hr.
Three-Way
No
Bulb Type
Miniature
Bulb Designation
20T6 1/2/F
Wattage Equivalency
20W INC
Trade Number
20T6 1/2
Overall Bulb Shape
T
Overall Bulb Base Type
Intermediate Screw
Color Tuning
No
Color Rendering Index
100
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass/Metal, Bulb Shape T6-1/2, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2700K, Lumens 90 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 20T6 1/2, Voltage 120V AC, Watts 20 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 5 1/2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.