1/2" Socket Weld SS Union

  • Mfr # 4381050200

  • Zoro # G0790587


product price:  $15.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381050200
Zoro #
G0790587
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Outside Dia.
1-39/64"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 7/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 9/16 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Pipe Fitting Schedule/Class
Class 150
Standards
ANSI B1.20.1, ASTM A351
Max. Pressure
300 psi
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Maximum Operating Pressure
300 psi @ 150 Degrees F
Color
Silver
For Pipe Schedule
40
Fitting Side B Gender
Female
Class
Class 150
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side A Gender
Female

Description

Union, Stainless Steel, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Socket, 1 39/64 in, 1/2 in, Female, Socket, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.